This product requires certification to purchase.

5/8 x 6 in. Galvanized Steel Insulation Shield

Value Engineered Products

Pro Shield 5/8 x 6 in. Galvanized Steel Insulation Shield

  • Fast #
  • Part #VPRO58C
  • Item #3514813
  • Manufacturer Part #PRO58C
4.2 out of 5 Customer Rating
Brand image
Value Engineered Products

Pro Shield 5/8 x 6 in. Galvanized Steel Insulation Shield

  • Fast #
  • Part #VPRO58C
  • Item #3514813
  • Manufacturer Part #PRO58C
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • Pro-Shields are 360 thermal hanger shields designed to meet the broadest range of pipe support applications
  • They provide a continuous section of insulation with factory applied jacketing meeting ASTM E 96A (maximum 0.02 perm) through a wide variety of pipe hangers for pipe systems operating between +20 F. and +1200 F
  • The insulation and jacketing extend beyond the galvanized steel shield for a neatly sealed joint with the adjoining insulation
  • Pro-Shields are suitable for use in any type of clamp as well as in band-type hangers and on flat surfaces
  • To assure proper support in all situations, high density 450 PSI inserts are installed in units for 10” pipe with 1” insulation thickness and in all units for 12” pipe and larger
  • Pro-Shields meet the MSS standard for a Type 40 shield per MSS SP-58, Paragraph 7.63 – 7.66
  • Pro-Shields Meet ASTM E84 Standards Flame Spread-5-, smoke developed-5-. Rounded shield corners on all commercial size units
  • For indoor use on clamping support systems, flat surfaces, clevis or other band-type hangers (see Weather Shield Upgrade submittal for outdoor use)
  • Pipe sizes 16 inch and larger in clevis or two bolt hangers only
  • Chilled to steam piping and dual temperature lines
  • Requires Certification

Specifications

ASTM:
ASTM C-533 Type 1, ASTM C-585, ASTM C-795, ASTM E-84, ASTM A-653, ASTM E-96A, ASTM D-774, ASTM D-828, ASTM C-656 Type II Grade 5
Application:
Clamping, Flat Surface, Pipe Hanger
Coating:
Galvanized
Collection:
Pro Shield
Fits Pipe Size:
5/8 in
Gauge (metal):
22 ga
Length:
6 in
MSS:
MSS SP-58
Material:
Steel
Material Type:
G90
Maximum Temperature:
1200
Thickness:
1-1/2 in