This product requires certification to purchase.

Valve Trim in Matte Black

Valve Trim in Matte Black

  • Fast #
  • Part #D11083
  • Item #10261101
  • Manufacturer Part #11083
3.7 out of 5 Customer Rating
Brand image

Valve Trim in Matte Black

  • Fast #
  • Part #D11083
  • Item #10261101
  • Manufacturer Part #11083
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 2 Case: 6
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Moen tub/shower trim kit replacement is compatible with Moentrol and Posi-Temp cartridge style shower faucets
  • Replaces Moentrol 220, 240, 2600 and 2700 Series with and without diverters, replaces Moen Posi-Temp Series 2300 with and without diverters (Replaces existing Moen shower trim kits OEM# 28951, 28951, 28961, 89273 and 89275)
  • Important product design update - Danco has listened and we made product design updates to help with fit main faceplate has H/C added to show temperature location and a weep hole added to prevent water build-up behind the faceplate
  • Now includes a foam gasket to secure opening and overall geometry and screw style changed to match OEM so the trim kit now sits flush to the wall
  • Includes adapters to fit Posi-Temp pressure balancing and Moentrol tub and shower faucets while replacing the tub/shower valve trim with simple household tools making this a DIY project
  • One handle will easily adjust the water temperature with the single-function design for total control of your shower temperature and the durable plastic, acrylic and stainless steel construction provides reliable performance
  • Matte black finish - matte gives black a warmer, inviting look to your interior design, it is modern, yet cozy and it is such a versatile finish that can go with any home design style
  • Requires Certification

Documents

Included Components
Handle Included
Yes
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Matte Black
Faucet Mount
Wall Mount
Handle Material
Acrylic
Handle Type
Lever
Number of Handles
Single Handle
Trim Only
Yes
Warranty & Product Information
Product Type
Valve Trim
Type
D11083
UPC
037155110834