This product requires certification to purchase.

VANCE 60" WIDE 50,000 BTU OUTDOOR LIQUID PROPANE FIREPIT TABLE

VANCE 60" WIDE 50,000 BTU OUTDOOR LIQUID PROPANE FIREPIT TABLE

  • Fast #
  • Part #RC580LPWSLT
  • Item #10781303
  • Manufacturer Part #C580LP-WSLT
5 out of 5 Customer Rating
Brand image

VANCE 60" WIDE 50,000 BTU OUTDOOR LIQUID PROPANE FIREPIT TABLE

  • Fast #
  • Part #RC580LPWSLT
  • Item #10781303
  • Manufacturer Part #C580LP-WSLT
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Heat output: 50,000 BTUs
  • Battery operated, push button ignition
  • Made of steel
  • Includes fire table with adjustable leveling feet, stainless steel burner, propane tank seat, red lava rock filler, storage cover, 7' LP hose with regulator, natural gas conversion kit with 10' hose and quick connect socket and touch up paint
  • Required 20 lb propane tank (not included) must sit outside of fire table
  • Burn time for 20 lb tank is 8 hours (high setting) - 26 hours (low setting)
  • Can be converted to natural gas by a certified gas technician with included kit (G0002-09)
  • Burn area dimensions: 16"L x 16"W x 3.25"H
  • Storage dimensions: 28"L x 23"W x 13.25"H
  • Weather, UV and rust-resistant
  • Requires Certification
Dimensions & Measurements
Height
18 in
Characteristics & Features
Color Finish Name
Weathered Slate
Proposition 65
Warning: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
BTU
50000
Warranty & Product Information
Type
RC580LPWSLT
UPC
752370058005