This product requires certification to purchase.

3/4 in. 300# RF FLG A105 T8 Gate Valve Reduced Port Bolted Bonnet Forged Steel, API 602

Velan Valve

1054B 3/4 in. 300# RF FLG A105 T8 Gate Valve Reduced Port Bolted Bonnet Forged Steel, API 602

  • Fast #
  • Part #VF1054B02TYF
  • Item #855938
  • Manufacturer Part #F041054BO2TY
5 out of 5 Customer Rating
Brand image
Velan Valve

1054B 3/4 in. 300# RF FLG A105 T8 Gate Valve Reduced Port Bolted Bonnet Forged Steel, API 602

  • Fast #
  • Part #VF1054B02TYF
  • Item #855938
  • Manufacturer Part #F041054BO2TY
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Compact, but extremely sturdy design for high pressure/temperature service
  • Fully guided wedge ensures low friction and long service life
  • Precompressed packing for a high integrity seal guaranteed to maximimum 50ppm
  • Repairable 2-piece stem drive for simplified maintenance
  • Flanged B165, 300 class, conventional port gate, vertical, bolted bonnet (Forged), A105 body, wedge/disc surface : 13Cr (410 or CA15), seat surface : stellite 6, stem: 13Cr (410)
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Pressure Class
300#
Valve Size
3/4 in
Characteristics & Features
Collection
1054B
Handle Material
Malleable Iron
Material
Forged Steel
Material Type
A105
Valve Body Material
Forged Steel
Valve Bonnet Type
Bolted
Valve Disc Material
CR 13
Valve Operator
Handwheel
Valve Port Opening
Standard Port
Valve Seat Material
CoCr Alloy
Valve Stem
Outside
Valve Type
Gate Valve
Warranty & Product Information
API
API 602
ASME
ASME B16.34
ASTM
ASTM A105
FM Approved
No
NSF Certified
No
UL Listed
No