This product requires certification to purchase.

1/2 in. Stainless Steel Full Port Flanged 150# Ball Valve

Velan Valve

1/2 in. Stainless Steel Full Port Flanged 150# Ball Valve

  • Fast #
  • Part #VF01413SSEAD
  • Item #3303410
  • Manufacturer Part #F03-01413-SSEA
5 out of 5 Customer Rating
Brand image
Velan Valve

1/2 in. Stainless Steel Full Port Flanged 150# Ball Valve

  • Fast #
  • Part #VF01413SSEAD
  • Item #3303410
  • Manufacturer Part #F03-01413-SSEA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 50
Unavailable
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Pressure Class
150#
Valve Size
1/2 in
Characteristics & Features
Material
Stainless Steel
Material Type
CF8M
Valve Body Material
Stainless Steel
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
MPTFE
Valve Type
Ball Valve
Electrical & Operational Information
Pressure - High
150
Warranty & Product Information
ASME
ASME Class 150
FM Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No