2 in. Stainless Steel Regular Port Flanged 150# Ball Valve
2 in. Stainless Steel Regular Port Flanged 150# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 15 Pallet: 30-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- API:
- API 607, API 608, API 641
- ASME:
- ASME B16.34
- ASTM:
- ASTM A-276, ASTM A-351 Grade CF8M
- Clean Bagged:
- No
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Handle Material:
- Stainless Steel
- IAPMO Listed:
- No
- ISO:
- ISO 10497, ISO 5211
- Material:
- Stainless Steel, Malleable Iron, Plastic
- Material Type:
- 304, 316, Graphite, MPTFE, PTFE
- Maximum Temperature:
- 450
- Minimum Temperature:
- 100
- NSF Certified:
- No
- Pressure Class:
- 150#
- UL Listed:
- No
- Valve Body Material:
- 316 Stainless Steel
- Valve Body Style:
- 1 piece
- Valve Bonnet Type:
- Union
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- MPTFE
- Valve Size:
- 2 in
- Valve Type:
- Ball Valve