This product requires certification to purchase.

1 in. Forged Steel Socket Weld Non-rising Valve Stem Globe Valve

Velan Valve

2074W 1 in. Forged Steel Socket Weld Non-rising Valve Stem Globe Valve

  • Fast #
  • Part #VW2074W02TYG
  • Item #964895
  • Manufacturer Part #W052074W02TY
5 out of 5 Customer Rating
Brand image
Velan Valve

2074W 1 in. Forged Steel Socket Weld Non-rising Valve Stem Globe Valve

  • Fast #
  • Part #VW2074W02TYG
  • Item #964895
  • Manufacturer Part #W052074W02TY
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 130
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Compact, but extremely sturdy design for high pressure/temperature service
  • Fully guided disc ensures low friction and long service life
  • Pre-compressed packing for a high integrity seal
  • Repairable 2-piece stem drive for simplified maintenance
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connections
Socket Weld
Pressure Class
800#
Valve Size
1 in
Characteristics & Features
Collection
2074W
Material
Forged Steel
Valve Bonnet Type
Bolted
Valve Disc Material
CoCr Alloy, Stainless Steel
Valve Operator
Wheel Handle
Valve Stem
Non-Rising
Valve Type
Globe Valve