This product requires certification to purchase.

2 in. Forged Steel Socket Weld Rising Valve Stem Globe Valve

Velan Valve

2074W 2 in. Forged Steel Socket Weld Rising Valve Stem Globe Valve

  • Fast #
  • Part #VW2074W02TYK
  • Item #403154
  • Manufacturer Part #W08-2074W-02TY
5 out of 5 Customer Rating
Brand image
Velan Valve

2074W 2 in. Forged Steel Socket Weld Rising Valve Stem Globe Valve

  • Fast #
  • Part #VW2074W02TYK
  • Item #403154
  • Manufacturer Part #W08-2074W-02TY
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 70
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Compact, but extremely sturdy design for high pressure/temperature service
  • Fully guided disc ensures low friction and long service life
  • Precompressed packing for a high integrity seal guaranteed to maximum 50ppm
  • Socket weld, 800 class, stop globe, vertical, bolted bonnet (forged), F11 body, Wedge/disc surface: 13Cr (410 or CA15), Seat surface: Stellite 6, Stem: 13Cr (410)
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connections
Socket Weld
Handle Length (in)
6 in
Length
5-1/4 in
Pressure Class
800#
Valve Size
2 in
Characteristics & Features
Collection
2074W
Handle Material
Malleable Iron
Material
Forged Steel, CoCr Alloy, Malleable Iron
Material Type
A105, CR 13
Valve Body Material
Forged Steel
Valve Body Style
Vertical
Valve Bonnet Type
Welded
Valve Disc Material
CR 13
Valve Operator
Hand Wheel
Valve Port Opening
Standard Port
Valve Seat Material
CoCr Alloy
Valve Stem
Outside
Valve Type
Globe Valve
Warranty & Product Information
API
API 602, API 8
ASME
ASME B16.34, ASME Class 800
ASTM
ASTM A-105