This product requires certification to purchase.

3/4 in. Carbon Steel Socket Weld Outside Globe Valve

Velan Valve

3074B 3/4 in. Carbon Steel Socket Weld Outside Globe Valve

  • Fast #
  • Part #VW3074B02TYF
  • Item #403076
  • Manufacturer Part #W04-3074B-02TY
5 out of 5 Customer Rating
Brand image
Velan Valve

3074B 3/4 in. Carbon Steel Socket Weld Outside Globe Valve

  • Fast #
  • Part #VW3074B02TYF
  • Item #403076
  • Manufacturer Part #W04-3074B-02TY
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 130
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Compact, but extremely sturdy design for high pressure/temperature service
  • Fully guided disc ensures low friction and long service life
  • Precompressed packing for a high integrity seal guaranteed to maximum 50ppm
  • Socket weld, 1500 class, stop globe, vertical, bolted bonnet (forged), A105 body, Wedge/disc surface: 13Cr (410 or CA15), Seat surface: Stellite 6, Stem: 13Cr (410)
  • Sensor range adjustment screw
  • Troubleshooting LED indicator lights
  • User friendly variable time out settings
  • Filtered solenoid valve with serviceable "Y" strainer filter
  • Bak-Chek® tee for hot/cold supply
  • 120 VAC/24 VAC transformer (specify plug-in or box mount)
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connections
Socket Weld
Handle Length (in)
6 in
Length
5 in
Pressure Class
1500#
Valve Size
3/4 in
Characteristics & Features
Collection
3074B
Handle Material
Malleable Iron
Material
Forged Steel, CoCr Alloy, Malleable Iron
Material Type
A105, CR 13
Valve Body Material
Forged Steel
Valve Body Style
Vertical
Valve Bonnet Type
Bolted
Valve Disc Material
CR 13
Valve Operator
Hand Wheel
Valve Port Opening
Standard Port
Valve Seat Material
CoCr Alloy
Valve Stem
Outside
Valve Type
Globe Valve
Warranty & Product Information
API
API 602, API 8
ASME
ASME B16.34, ASME Class 1500
ASTM
ASTM A-105