4 in. Carbon Steel Full Port Butt Weld Gate Valve

You last purchased this on
 
Velan Valve

Figure 2064C 4 in. Carbon Steel Full Port Butt Weld Gate Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Velan Valve

Figure 2064C 4 in. Carbon Steel Full Port Butt Weld Gate Valve

  • Fast #
  • Part #VB2064C02TYP
  • Item #245079
  • Manufacturer Part #B12-2064C-02TY
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Flexible wedge design assures valve tightness on both seats in varying pressure and temperature conditions
  • Seal-welded seat rings are leakproof, and Stellate 6 hard faced for long service life
  • Low emission design guaranteed for maximum 50 ppm emissions (valves tested to bubble-tight to 12")
  • One-piece bonnet for better alignment and fewer parts for Class 150 up to NPS 16 (DN 400)
  • Non-rotating stem with precision Acme threads and burnished finish. Double Acme for faster operation
  • Body and bonnet joint accurately machined
  • A CoCr alloy hard faced CF8M wedge is also available
  • Butt Weld, 600 Class, Full Port Gate, Vertical, Bolted Bonnet (Cast), WCB Body, Wedge/Disc Surface: Stellate 6, Seat Surface: Stellate 6, Stem: 13Cr (410)
  • Rotating stem nut is Austenitic ductile iron Gr. D-2C renewable in line
  • Requires Certification

Documents


Specifications

API:
API 600
ASME:
ASME Class 600, ASME B16.34, ASME B16.10, ASME B16.25
ASTM:
ASTM A-216 WCB
Collection:
Figure 2064C
End Connection 1:
Butt Weld
End Connection 2:
Butt Weld
End Connections:
Butt Weld
FM Approved:
No
Height:
25-3/4 in
Length:
17 in
MSS:
MSS SP-44
Material:
Carbon Steel, Stainless Steel
Material Type:
Stellite 6
Maximum Temperature:
850
NSF Certified:
No
Pressure Class:
600#
Recommended Valve Application:
Chemical, Petrochemical, Oil, Gas, Pulp and Paper
UL Listed:
No
Valve Body Material:
Carbon Steel
Valve Body Style:
Vertical
Valve Bonnet Type:
Bolted
Valve Disc Material:
Stainless Steel
Valve Port Opening:
Full Port
Valve Seat Material:
Stellite 6
Valve Size:
4 in
Valve Stem:
Outside
Valve Type:
Gate Valve