This product requires certification to purchase.

2-1/2 in. Cast Carbon Steel Butt Weld Swing Check Valve

Velan Valve

Figure 0114C 2-1/2 in. Cast Carbon Steel Butt Weld Swing Check Valve

  • Fast #
  • Part #VB0114C02TYL
  • Item #245124
  • Manufacturer Part #B09-0114C-02TY
3.7 out of 5 Customer Rating
Brand image
Velan Valve

Figure 0114C 2-1/2 in. Cast Carbon Steel Butt Weld Swing Check Valve

  • Fast #
  • Part #VB0114C02TYL
  • Item #245124
  • Manufacturer Part #B09-0114C-02TY
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Low emission design guaranteed for maximum 50 ppm emissions
  • Cage unit design with no penetration to the body prevents possibility of leakage with gasketed or packed hing pin and possibility of pin ejection
  • Seal-welded seat rings are leakproof, and Stellite 6 hardfaced for long service life
  • All parts accessible from the top for easy servicing
  • Butt Weld, 150 Class, Swing Check, Vertical, Bolted Bonnet (Cast), WCB Body, Wedge/Disc Surface : 13Cr (410 or CA15), Seat Surface : Stellite 6
  • Requires Certification

Documents


Specifications

API:
API 603
ASME:
ASME B16.34, ASME B16.10, ASME B16.5, ASME B16.25
Collection:
Figure 0114C
End Connection 1:
Butt Weld
End Connection 2:
Butt Weld
End Connections:
Butt Weld
Height:
4-1/2 in
Length:
11-1/2 in
Material:
Cast Carbon Steel
Pressure Class:
150#
Valve Body Material:
Cast Carbon Steel
Valve Body Style:
Vertical
Valve Bonnet Type:
Bolted
Valve Disc Material:
CR 13
Valve Seat Material:
CoCr Alloy
Valve Size:
2-1/2 in
Valve Type:
Swing Check Valve