3 in. Cast Carbon Steel Butt Weld Swing Check Valve
Figure 0114C 3 in. Cast Carbon Steel Butt Weld Swing Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Low emission design guaranteed for maximum 50 ppm emissions
- Cage unit design with no penetration to the body prevents possibility of leakage with gasketed or packed hing pin and possibility of pin ejection
- Seal-welded seat rings are leakproof, and Stellite 6 hardfaced for long service life
- All parts accessible from the top for easy servicing
- Butt Weld, 150 Class, Swing Check, Vertical, Bolted Bonnet (Cast), WCB Body, Wedge/Disc Surface : 13Cr (410 or CA15), Seat Surface : Stellite 6
Documents
Specifications
- API:
- API 603
- ASME:
- ASME B16.34, ASME B16.10, ASME B16.5, ASME B16.25
- Collection:
- Figure 0114C
- End Connection 1:
- Butt Weld
- End Connection 2:
- Butt Weld
- End Connections:
- Butt Weld
- Height:
- 5 in
- Length:
- 12-1/2 in
- Material:
- Cast Carbon Steel
- Pressure Class:
- 150#
- Valve Body Material:
- Cast Carbon Steel
- Valve Body Style:
- Vertical
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- CR 13
- Valve Seat Material:
- CoCr Alloy
- Valve Size:
- 3 in
- Valve Type:
- Swing Check Valve