This product requires certification to purchase.

1/2 in. Carbon Steel Full Port Flanged 150# Ball Valve

Velan Valve

Memoryseal® 1/2 in. Carbon Steel Full Port Flanged 150# Ball Valve

  • Fast #
  • Part #VF01402SSEAD
  • Item #3303303
  • Manufacturer Part #F03-01402-SSEA
3.2 out of 5 Customer Rating
Brand image
Velan Valve

Memoryseal® 1/2 in. Carbon Steel Full Port Flanged 150# Ball Valve

  • Fast #
  • Part #VF01402SSEAD
  • Item #3303303
  • Manufacturer Part #F03-01402-SSEA
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 50
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Three-piece design for facilitated in-line service
  • Stainless steel body RPTFE seats
  • Socket weld, V3P-1000, full port, three piece valve (bolted), A105/WCB body, 316 ball & stem, glass reinforced PTFE seat, standard service
  • All component parts, rivets, linkage, and handle, are enclosed in the valve to assure trouble-free operation
  • Windows interchangeable: 12 in. frontal protection and 16 in. wide angle protection
  • Keyhole window mounting
  • Meets ANSI Z87.1 standards
  • Use shields as secondary protectors with primary protectors
  • CSA Z94.3-M92
  • Warning: Wear green faceshield windows with proper goggles or protective spectacles where injurious hazard rays exist
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Length
4-1/4 in
Pressure Class
150#
Valve Size
1/2 in
Weight
5 lb
Characteristics & Features
Clean Bagged
No
Collection
Memoryseal®
Material
Carbon Steel
Material Type
A216-WCB
Valve Body Style
2 piece
Valve Bonnet Type
Bolted
Valve Operator
Locking Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
MPTFE
Valve Stem
Blowout-Proof
Valve Type
Ball Valve
Electrical & Operational Information
Temperature Range
-100 to 450 Deg F (-73 to 232 Deg C)
Warranty & Product Information
API
API 598, API 608, API 641
ASME
ASME B16.10, ASME B16.34, ASME B16.5, ASME Section VIII
ASTM
ASTM A-193 Grade B7M, ASTM A-194 Grade 2HM, ASTM A-216 WCB, ASTM A-240, ASTM A-276, ASTM A-313, ASTM F-593, ASTM F-594
BAA Compliant
No
cUPC Certified
No
Fire Suppression System Rated
No
FM Approved
No
IAPMO Listed
No
ISO
ISO 15156, ISO 15848-1, ISO 15848-2, ISO 17495, ISO 5211
MA Approved
No
NSF Certified
No
UL Listed
Yes