This product requires certification to purchase.

1/2 in. Stainless Steel Regular Port Flanged 150# Ball Valve

Velan Valve

Memoryseal® 1/2 in. Stainless Steel Regular Port Flanged 150# Ball Valve

  • Fast #
  • Part #VF00313SSEAED
  • Item #4712435
  • Manufacturer Part #F03-00313-SSEAE
5 out of 5 Customer Rating
Brand image
Velan Valve

Memoryseal® 1/2 in. Stainless Steel Regular Port Flanged 150# Ball Valve

  • Fast #
  • Part #VF00313SSEAED
  • Item #4712435
  • Manufacturer Part #F03-00313-SSEAE
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 50
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Velan Memoryseal® unibody resilient-seated ball valves are designed with unique 3-way packing arrangements for superior stem sealing to handle an extensive range of applications
  • These rugged, versatile, and high-performance unibody Memoryseal resilient-seated ball valves meet NACE specifications
  • Memoryseal unibody ball valves, are compliant with API 608 and dual qualified to API 641 and ISO 15848-1 fugitive emissions standards
  • Requires Certification
Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Length
4-1/4 in
Pressure Class
150#
Valve Size
1/2 in
Weight
3.4 lb
Characteristics & Features
Clean Bagged
No
Collection
Memoryseal®
Handle Material
Stainless Steel
Material
Stainless Steel, Plastic
Material Type
304, CF8M, MPTFE
Valve Body Material
Stainless Steel
Valve Body Style
1 piece
Valve Bonnet Type
Union
Valve Operator
Locking Lever Handle
Valve Port Opening
Standard Port
Valve Seat Material
MPTFE
Valve Stem
Blowout-Proof
Valve Type
Ball Valve
Electrical & Operational Information
Maximum Temperature
450
Minimum Temperature
100
Temperature Range
-100 to 450 Deg F (-73 to 232 Deg C)
Warranty & Product Information
API
API 598, API 607, API 608, API 6A, API 6D
ASME
ASME B16.10, ASME B16.34, ASME B16.5, ASME Class 150, ASME Section VIII
ASTM
ASTM A-351 CF8M
FM Approved
No
IAPMO Listed
No
ISO
ISO 10497, ISO 14001, ISO 5211, ISO 9001
NSF Certified
No
Recommended Valve Application
Chemical, Gas, Oil, Waste Water, Potable Water
UL Listed
No