1/2 in. Carbon Steel Regular Port Socket Weld 1480# Ball Valve
TE-600 Series 1/2 in. Carbon Steel Regular Port Socket Weld 1480# Ball Valve
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Multiple solid cup and cone type PTFE stem seal or graphite packing
- Two-piece self-aligning packing flange and gland
- Valve/packing meets ISO and API fugitive emissions standards, and corrosion test requirements
- Long cycle life
- Low, uniform torques
- Pressurized thrust washer prevents galling and provides secondary stem seal
- ASME Section VIII mid flanges and bolting eliminates weak center section
- Locking devices standard on lever operated valves
- Trunnion-mounted ball on larger valves allows the ball to float in case of fire and shut-off on the secondary metal seat
- Valves are fire safe per API 607 / ISO 10497
Documents
Specifications
- API:
- API 598, API 607, API 608, API 6A, API 6D
- ASME:
- ASME 10 CFR 50 Appendix B, ASME B16.10, ASME B16.34, ASME B16.5, ASME NQA1, ASME Section VIII
- ASTM:
- ASTM A-193 Grade B7, ASTM A-194 Grade 2H, ASTM A-216 WCB, ASTM A-276 Grade 316SS, ASTM A-313, ASTM F-594
- Clean Bagged:
- No
- Collection:
- TE-600 Series
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- Stainless Steel
- Handle Type:
- Lever
- IAPMO Listed:
- No
- ISO:
- ISO 10497, ISO 14001, ISO 9001
- Length:
- 2-31/50 in
- MA Approved:
- No
- Material:
- Carbon Steel
- Material Type:
- A216-WCB
- NSF Certified:
- No
- Pressure Class:
- 1480#
- Recommended Valve Application:
- Industrial
- Temperature Range:
- -20 to 450 Deg F (-29 to 232 Deg C)
- UL Listed:
- No
- Valve Body Style:
- Top entry
- Valve Bonnet Type:
- Bolted
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1/2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 2.4 lb
- cUPC Certified:
- No