This product requires certification to purchase.

1/2 in. Carbon Steel Full Port NPT 1000# Ball Valve

Velan Valve

V3P-1000 Series 1/2 in. Carbon Steel Full Port NPT 1000# Ball Valve

  • Fast #
  • Part #VSK1802SSGAD
  • Item #4718161
  • Manufacturer Part #S03-K1802-SSGA
4.5 out of 5 Customer Rating
Brand image
Velan Valve

V3P-1000 Series 1/2 in. Carbon Steel Full Port NPT 1000# Ball Valve

  • Fast #
  • Part #VSK1802SSGAD
  • Item #4718161
  • Manufacturer Part #S03-K1802-SSGA
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 50
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Multiple solid cup and cone type PTFE stem seal or graphite packing
  • Two-piece self-aligning packing flange and gland
  • Valve/packing meets ISO and API fugitive emissions standards, and corrosion test requirements
  • Long cycle life
  • Low, uniform torques
  • Pressurized thrust washer prevents galling and provides secondary stem seal
  • ASME Section VIII mid flanges and bolting eliminates weak center section
  • Permits in-line access for seat replacement without disassembly in accordance with Velan installation instructions
  • Oval handles with locking device, as well as extensions available
  • Valves are fire safe per API 607 / ISO 10497
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Length
2-9/10 in
Pressure Class
1000#
Valve Size
1/2 in
Weight
1.46 lb
Characteristics & Features
Clean Bagged
No
Collection
V3P-1000 Series
Handle Material
304 Stainless Steel
Material
Carbon Steel
Material Type
A216-WCB
Valve Body Style
3 piece
Valve Operator
Latch Lock Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
Glass Filled PTFE
Valve Stem
Blowout-proof
Valve Type
Ball Valve
Warranty & Product Information
API
API 607, API 6A, API 6D
ASME
ASME 10 CFR 50 Appendix B, ASME NQA1
BAA Compliant
No
cUPC Certified
No
Fire Suppression System Rated
No
FM Approved
No
IAPMO Listed
No
ISO
ISO 10497, ISO 9001:2008
MA Approved
No
NSF Certified
No
Recommended Valve Application
Chemical, Gas, HVAC, Marine, Mining, Oil, Petrochemical, Pharmaceutical, Pulp and Paper, Refining, Waste Water, Water
UL Listed
No