This product requires certification to purchase.

1/4 in. Stainless Steel Full Port NPT 2000# Ball Valve

Velan Valve

VEE-2000 Series 1/4 in. Stainless Steel Full Port NPT 2000# Ball Valve

  • Fast #
  • Part #VSM1113SSGAB
  • Item #1823071
  • Manufacturer Part #S01M1113SSGA
4.9 out of 5 Customer Rating
Brand image
Velan Valve

VEE-2000 Series 1/4 in. Stainless Steel Full Port NPT 2000# Ball Valve

  • Fast #
  • Part #VSM1113SSGAB
  • Item #1823071
  • Manufacturer Part #S01M1113SSGA
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 60 Pallet: 120
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Stainless Steel Body
  • RPTFE Seats
  • Threaded, VEE-2000, Full Port, End-Entry (Two-Piece), F316/CF8M Body, 316 Ball & Stem, Glass Reinforced PTFE Seat, Standard Service
  • Metal oscillating non-hold-open handle
  • Spud coupling, wall and spud flange for 1 1<SLASH/>4" top spud
  • 11 1<SLASH/>2" rough-in above fixture
  • Nos. S3082453 and S3082475 include ADA compliant handle, vandal resistant stop cap with set screw, and sweat solder adapter with cover tube and cast set screw wall flange
  • ADA
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Pressure Class
2000#
Valve Size
1/4 in
Characteristics & Features
Collection
VEE-2000 Series
Material
Stainless Steel
Material Type
CF8M
Valve Body Style
2 piece
Valve Operator
Locking Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
Reinforced PTFE
Valve Type
Ball Valve
Warranty & Product Information
FM Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No