This product requires certification to purchase.

1 in. Carbon Steel Regular Port NPT 1000# Ball Valve

Velan Valve

VOP-1000 Series 1 in. Carbon Steel Regular Port NPT 1000# Ball Valve

  • Fast #
  • Part #VSLO302SSGAG
  • Item #4718126
  • Manufacturer Part #S05-L0302-SSGA
5 out of 5 Customer Rating
Brand image
Velan Valve

VOP-1000 Series 1 in. Carbon Steel Regular Port NPT 1000# Ball Valve

  • Fast #
  • Part #VSLO302SSGAG
  • Item #4718126
  • Manufacturer Part #S05-L0302-SSGA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 40 Pallet: 80
Unavailable
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Pressure Class
1000#
Valve Size
1 in
Characteristics & Features
Collection
VOP-1000 Series
Material
Carbon Steel
Material Type
A105
Valve Body Style
1 piece
Valve Operator
Locking Lever Handle
Valve Port Opening
Standard Port
Valve Seat Material
Reinforced PTFE
Valve Type
Ball Valve
Warranty & Product Information
FM Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No