This product requires certification to purchase.

1600 lb. 62 x 30 x 36-5/8 in. Hardwood and Rubber Platform Truck in Tan

Vestil Manufacturing

1600 lb. 62 x 30 x 36-5/8 in. Hardwood and Rubber Platform Truck in Tan

  • Fast #
  • Part #VVHPT3060
  • Item #7857166
  • Manufacturer Part #VHPT-3060
4.7 out of 5 Customer Rating
Brand image
Vestil Manufacturing

1600 lb. 62 x 30 x 36-5/8 in. Hardwood and Rubber Platform Truck in Tan

  • Fast #
  • Part #VVHPT3060
  • Item #7857166
  • Manufacturer Part #VHPT-3060
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Quality hardwood platforms provide strength and durability
  • Chrome push handle is removable for operator convenience
  • Mold-on-rubber wheels allow cart to roll smoothly when loaded
  • Countersunk holes allow for a smooth platform top surface
  • Requires Certification
Dimensions & Measurements
Capacity
1600 lb
Height
36-5/8 in
Length
62 in
Size
62 in x 30 in x 36-5/8 in
Toe Plate Size
30 in x 62 in
Weight
103 lb
Wheel Size
6 in x 2 in
Width
30 in
Characteristics & Features
Color Finish Name
Tan
Handle Material
Steel
Handle Type
Push
Material
Hardwood, Rubber
Number of Tools Included
1
Proposition 65
Warning: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Tool Type
Truck