This product requires certification to purchase.

1-1/4x1 OTLT 922 E TYPE A NPT PLT

Victaulic

1-1/4x1 OTLT 922 E TYPE A NPT PLT

  • Fast #
  • Part #VCB05922ZE0
  • Item #10399554
  • Manufacturer Part #CB05922ZE0
3.1 out of 5 Customer Rating
Brand image
Victaulic

1-1/4x1 OTLT 922 E TYPE A NPT PLT

  • Fast #
  • Part #VCB05922ZE0
  • Item #10399554
  • Manufacturer Part #CB05922ZE0
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Provides a direct branch connection at any location where a hole can be cut in the pipe
  • Sizes from 1¼ – 2½” | 25 – 76.1 mm
  • Pressures up to 300 psi | 2068 kPa | 21 bar
  • Requires Certification
Warranty & Product Information
Type
VCB05922ZE0
UPC
688304717345