This product requires certification to purchase.

18 in. Grooved Advanced System Flange

Victaulic

18 in. Grooved Advanced System Flange

  • Fast #
  • Part #VW180741PE0
  • Item #3380719
  • Manufacturer Part #W180741PE0
4.8 out of 5 Customer Rating
Brand image
Victaulic

18 in. Grooved Advanced System Flange

  • Fast #
  • Part #VW180741PE0
  • Item #3380719
  • Manufacturer Part #W180741PE0
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • ANSI Class 125 and 150, Australian Standard Table E, PN10/16, and JIS 10K
  • Sizes from 2 – 24"
  • Pressures up to 300 psi / 2068 kPa / 21 bar
  • For AGS sizes 14 – 24" , download publication 20.04 for information on AGS Style W741
  • Requires Certification
Dimensions & Measurements
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
Fitting Size 1
18 in
Fitting Size 2
18 in
Fitting Sizes
18 in
Pressure - Maximum
300 psi
Characteristics & Features
Coating
Black
Material
Ductile Iron
Proposition 65
WARNING: The external painted surfaces of these products can expose you to trace amounts of chemicals, including BBP, which are known to the State of California to cause birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov.
Electrical & Operational Information
Maximum Temperature
230
Warranty & Product Information
ANSI
ANSI Class 125, ANSI Class 150
ASTM
ASTM A-395, ASTM A-536
FM Approved
No
NSF Certified
No
UL Listed
Yes
UPC
688304061615