This product requires certification to purchase.

2-1/2 X 1/2 Painted Female Iron Pipe Mechanical Tee 920

Victaulic

2-1/2 X 1/2 Painted Female Iron Pipe Mechanical Tee 920

  • Fast #
  • Part #VCB9492NPT0
  • Item #3037463
  • Manufacturer Part #CB9492NPT0
5 out of 5 Customer Rating
Brand image
Victaulic

2-1/2 X 1/2 Painted Female Iron Pipe Mechanical Tee 920

  • Fast #
  • Part #VCB9492NPT0
  • Item #3037463
  • Manufacturer Part #CB9492NPT0
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Provides a direct branch connection at any location where a hole can be cut in the pipe
  • Available as a tee or cross outlet with female threaded or grooved ends
  • Sizes from 2 – 8" / DN50 –DN200
  • Pressures up to 500 psi / 3447 kPa / 34 bar
  • Requires Certification
Dimensions & Measurements
End Connection 1
FIPS
End Connection 2
FIPS
End Connection 3
FIPS
End Connections
FIPS
Fitting Size 1
2-1/2 in
Fitting Size 2
2-1/2 in
Fitting Size 3
1/2 in
Fitting Sizes
2-1/2 in x 2-1/2 in x 1/2 in
Characteristics & Features
Coating
Painted
Color Finish Name
Orange
Fitting Type
Reducing
Material
Carbon Steel
Proposition 65
WARNING: The external painted surfaces of these products can expose you to trace amounts of chemicals, including BBP, which are known to the State of California to cause birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov.
Warranty & Product Information
Type
VCB9492NPT0
UPC
688304008443