This product requires certification to purchase.

2-1/2 X 1-1/2 PLT Thread X Grooved Nipple 55

Victaulic

2-1/2 X 1-1/2 PLT Thread X Grooved Nipple 55

  • Fast #
  • Part #VFC03055Z00-NR
  • Item #431028
  • Manufacturer Part #FC03055Z00
3.7 out of 5 Customer Rating
Brand image
Victaulic

2-1/2 X 1-1/2 PLT Thread X Grooved Nipple 55

  • Fast #
  • Part #VFC03055Z00-NR
  • Item #431028
  • Manufacturer Part #FC03055Z00
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Standard fitting pressure ratings conform to ratings of installed coupling
  • Requires Certification
Dimensions & Measurements
End Connection 1
Threaded
End Connection 2
Grooved
End Connections
Threaded x Grooved
Fitting Size 1
2-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
2-1/2 in x 1-1/2 in
Length
1-1/2 in
Characteristics & Features
Coating
Plated
Fitting Type
Reducing
Material
Ductile Iron
Warranty & Product Information
Type
VFC03055Z00-NR
UPC
688304552465