This product requires certification to purchase.

2-7/8 x 1/2 in. NPT Stainless Steel Escutcheon in Stainless Steel

Victaulic

2-7/8 x 1/2 in. NPT Stainless Steel Escutcheon in Stainless Steel

  • Fast #
  • Part #VSE1100001X-NR
  • Item #2378646
  • Manufacturer Part #SE1100001X
3.3 out of 5 Customer Rating
Brand image
Victaulic

2-7/8 x 1/2 in. NPT Stainless Steel Escutcheon in Stainless Steel

  • Fast #
  • Part #VSE1100001X-NR
  • Item #2378646
  • Manufacturer Part #SE1100001X
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Commercial light
  • Ordinary
  • Extra
  • Storage K8.0
  • S.I.11.5 pendent standard response 3/4?
  • 20 mm NPT, approved temperature ratings: 135°, 155°, 175°, 200°, 286°, 360° (F) 57°, 68°, 79°, 93°, 141°, 182° (C) cULus, FM, GOST Brass, Chrome, White, Black, Custom, VC-250 175 psi
  • 12 bar wrench: V34
  • Requires Certification

Specifications

Application:
Fire Sprinkler
Brand Model Compatibility:
V27
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Diameter:
2-7/8 in
End Connection 1:
NPT
End Connections:
NPT
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Height:
3/4 in
Material:
Stainless Steel
Product Type:
Escutcheon
UL Listed:
No
UPC:
688304728204
Weight:
0.07 lb