This product requires certification to purchase.

2 Galvanized Plain End Coupling With E Gasket 99

Victaulic

2 Galvanized Plain End Coupling With E Gasket 99

  • Fast #
  • Part #VDOML020099GE0
  • Item #5175829
  • Manufacturer Part #L020099GE0
4.4 out of 5 Customer Rating
Brand image
Victaulic

2 Galvanized Plain End Coupling With E Gasket 99

  • Fast #
  • Part #VDOML020099GE0
  • Item #5175829
  • Manufacturer Part #L020099GE0
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Grips to provide a strong component for joining plain and beveled end pipe and fittings
  • Not designed for use with plastic pipe
  • Sizes from 1 – 18" / DN25 –DN450
  • Pressures up to 750 psi / 5171 kPa / 52 bar
  • Regional availability, contact Victaulic for details
  • Requires Certification
Dimensions & Measurements
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Characteristics & Features
Coating
Galvanized
Fitting Type
Straight, Coupling
Material
Carbon Steel
Warranty & Product Information
Type
VDOML020099GE0