This product requires certification to purchase.

3 in. Grooved Galvanized Goose Neck 22-1/2 Degree Elbow

Victaulic

3 in. Grooved Galvanized Goose Neck 22-1/2 Degree Elbow

  • Fast #
  • Part #VF030012G00-NR
  • Item #394011
  • Manufacturer Part #F030012G00
3.7 out of 5 Customer Rating
Brand image
Victaulic

3 in. Grooved Galvanized Goose Neck 22-1/2 Degree Elbow

  • Fast #
  • Part #VF030012G00-NR
  • Item #394011
  • Manufacturer Part #F030012G00
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 300
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Standard fitting pressure ratings conform to ratings of installed coupling
  • All fittings supplied with grooves or shoulders for fast installation
  • Fittings available from ¾ – 24" / DN20 –DN600
  • For AGS sizes 14–60" / DN350–DN1500, download publication 20.05 for complete information
  • Requires Certification

Documents

Dimensions & Measurements
Elbow Degree
22-1/2°
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in
Characteristics & Features
Coating
Galvanized
Fitting Type
Bend, Straight
Material
Ductile Iron
Warranty & Product Information
ASTM
ASTM A-536 Grade 65-45-12
NSF
NSF 372, NSF 61
NSF Certified
Yes
UPC
688304053603