This product requires certification to purchase.

3 X 3 X 2 Galvanized Grooved LATERAL 30

Victaulic

3 X 3 X 2 Galvanized Grooved LATERAL 30

  • Fast #
  • Part #VFC68030G00-NR
  • Item #431178
  • Manufacturer Part #FC68030G00
3.3 out of 5 Customer Rating
Brand image
Victaulic

3 X 3 X 2 Galvanized Grooved LATERAL 30

  • Fast #
  • Part #VFC68030G00-NR
  • Item #431178
  • Manufacturer Part #FC68030G00
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Standard fitting pressure ratings conform to ratings of installed coupling
  • All fittings supplied with grooves or shoulders for fast installation
  • Fittings available from ¾ – 24" / DN20 –DN600
  • For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
  • Optional coatings include galvanized, organic zinc primer and bituminous
  • Regional availability, contact Victaulic for details
  • Requires Certification
Dimensions & Measurements
End Connection 1
Grooved
End Connections
Grooved
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Size 3
2 in
Fitting Sizes
3 in x 3 in x 2 in
Weight
9.80 lb
Characteristics & Features
Coating
Galvanized
Fitting Type
Reducing, Lateral
Material
Ductile Iron
Warranty & Product Information
Type
VFC68030G00-NR
UPC
688304036705