This product requires certification to purchase.

4 Galvanized Coupling With E Gasket F/SS Pipe 89

Victaulic

4 Galvanized Coupling With E Gasket F/SS Pipe 89

  • Fast #
  • Part #VDOML040089GE0
  • Item #5176304
  • Manufacturer Part #L040089GE0
5 out of 5 Customer Rating
Brand image
Victaulic

4 Galvanized Coupling With E Gasket F/SS Pipe 89

  • Fast #
  • Part #VDOML040089GE0
  • Item #5176304
  • Manufacturer Part #L040089GE0
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Greatly reduces linear or angular movement and is useful for valve connections where rigidity is required
  • Galvanized coated ductile iron coupling
  • Sizes from 2 – 12"
  • Pressures up to 1200 psi / 8274 kPa / 83 bar
  • For the duplex stainless steel coupling, download publication 17.33 for Style 489DX
  • Requires Certification
Dimensions & Measurements
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Weight
8 lb
Characteristics & Features
Coating
Galvanized
Fitting Type
Coupling, Straight
Material
Stainless Steel
Warranty & Product Information
Type
VDOML040089GE0