This product requires certification to purchase.

4 Painted Grooved Tee Wye 32

Victaulic

4 Painted Grooved Tee Wye 32

  • Fast #
  • Part #VF040032P00-NR
  • Item #431355
  • Manufacturer Part #F040032P00
4 out of 5 Customer Rating
Brand image
Victaulic

4 Painted Grooved Tee Wye 32

  • Fast #
  • Part #VF040032P00-NR
  • Item #431355
  • Manufacturer Part #F040032P00
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • All fittings supplied with grooves or shoulders for fast installation
  • Fittings available from ¾ – 24" / DN20 –DN600
  • For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
  • Requires Certification
Dimensions & Measurements
End Connection 1
Grooved
End Connection 2
Grooved
End Connection 3
Grooved
End Connections
Grooved
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Size 3
4 in
Fitting Sizes
4 in
Weight
26 lb
Characteristics & Features
Coating
Orange Enamel
Fitting Type
Straight
Material
Ductile Iron
Proposition 65
WARNING: The external painted surfaces of these products can expose you to trace amounts of chemicals, including BBP, which are known to the State of California to cause birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov.
Warranty & Product Information
ASTM
ASTM A-536
FM Approved
Yes
Type
VF040032P00-NR
UL Listed
Yes
UPC
688304056987