This product requires certification to purchase.

5 Copper Flange Gasket 641

Victaulic

5 Copper Flange Gasket 641

  • Fast #
  • Part #VG050641LE0-NR
  • Item #1449448
  • Manufacturer Part #G050641LE0
4.1 out of 5 Customer Rating
Brand image
Victaulic

5 Copper Flange Gasket 641

  • Fast #
  • Part #VG050641LE0-NR
  • Item #1449448
  • Manufacturer Part #G050641LE0
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Sizes from 2 – 6" / DN50 –DN150
  • Pressures up to 300 psi / 2068 kPa / 21 bar
  • Regional availability, contact Victaulic for details
  • Requires Certification

Documents

Dimensions & Measurements
Fitting Size 1
5 in
Fitting Size 2
5 in
Fitting Sizes
5 in
Characteristics & Features
Fitting Type
Straight
Material
Copper
Warranty & Product Information
Type
VG050641LE0-NR
UPC
688304484896