This product requires certification to purchase.

8 in. Conversion Valve Repair Kit

Victaulic

8 in. Conversion Valve Repair Kit

  • Fast #
  • Part #VK080761002-NR
  • Item #2377108
  • Manufacturer Part #K080761002
4.5 out of 5 Customer Rating
Brand image
Victaulic

8 in. Conversion Valve Repair Kit

  • Fast #
  • Part #VK080761002-NR
  • Item #2377108
  • Manufacturer Part #K080761002
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Designed for bi-directional, dead end services to full working pressure
  • Available without handle, with gear operator, with lever lock handle and memory stop or with 10-position handle and memory stop
  • Sizes from 2 – 12"
  • Pressures up to 300 psi / 2068 kPa / 21 bar
  • For AGS sizes 14 – 24" / DN350 –DN600, download publication 20.06 for information on Series W761
  • For AGS sizes 26 – 48" / DN650 –DN1200, download publication 20.07 for information on Series W709
  • Requires Certification
Dimensions & Measurements
Valve Size
8 in
Weight
10 lb
Characteristics & Features
Brand Model Compatibility
Series 761 MasterSeal™ Butterfly Valves
Warranty & Product Information
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Product Type
Conversion Kit
UL Listed
No
UPC
688304838354