This product requires certification to purchase.

8 X 6 Galvanized 125# Flange X Grooved Nipple 41

Victaulic

8 X 6 Galvanized 125# Flange X Grooved Nipple 41

  • Fast #
  • Part #VFF47041G00-NR
  • Item #432025
  • Manufacturer Part #FF47041G00
4.5 out of 5 Customer Rating
Brand image
Victaulic

8 X 6 Galvanized 125# Flange X Grooved Nipple 41

  • Fast #
  • Part #VFF47041G00-NR
  • Item #432025
  • Manufacturer Part #FF47041G00
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Standard fitting pressure ratings conform to ratings of installed coupling
  • All fittings supplied with grooves or shoulders for fast installation
  • Fittings available from ¾ – 24" / DN20 –DN600
  • For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Grooved
End Connections
Flanged x Grooved
Fitting Size 1
8 in
Fitting Size 2
8 in
Fitting Sizes
8 in
Length
6 in
Characteristics & Features
Coating
Galvanized
Fitting Type
Straight
Material
Ductile Iron
Warranty & Product Information
Origin
Domestic
Type
VFF47041G00-NR
UPC
688304042560