This product requires certification to purchase.

6 in. Coupling

Victaulic

889 Series 6 in. Coupling

  • Fast #
  • Part #VL060889GP1-NR
  • Item #9271181
  • Manufacturer Part #L060889GP1
5 out of 5 Customer Rating
Brand image
Victaulic

889 Series 6 in. Coupling

  • Fast #
  • Part #VL060889GP1-NR
  • Item #9271181
  • Manufacturer Part #L060889GP1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • For use on stainless steel potable water piping systems only
  • Utilizes Grade P gasket material for improved resistance to typical potable water disinfectants
  • Sizes from 2 – 12 in | DN50 – DN300
  • Pressures up to 750 psi | 5171 kPa | 52 bar
  • Operating temperature: +0°F to +180°F | -18°C to +82°C
  • Provides a rigid pipe joint designed to restrict axial or angular movement
  • Regional availability, contact Victaulic for details
  • Requires Certification
Dimensions & Measurements
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Sizes
6 in
Weight
16 lb
Characteristics & Features
Coating
Hot Dipped Galvanized
Collection
889 Series
Fitting Type
Coupling
Material
Ductile Iron, Rubber
Material Type
Fluoroelastomer
Electrical & Operational Information
Pressure - High
750
Warranty & Product Information
ANSI
ANSI 372, ANSI 61
Application
Potable Water
ASME
ASME B31.1, ASME B31.9
ASTM
ASTM A-123, ASTM A-449, ASTM A-536 Grade 65-45-12, ASTM A-563 Grade B, ASTM B-633 Fe/Zn5
FM Approved
Yes
NSF
NSF 372, NSF 61
NSF Certified
Yes
Origin
Domestic
UL Listed
Yes
UPC
195150044407