This product requires certification to purchase.

24 in. Orange Enamel Grooved Ductile Iron Coupling

Victaulic

AGS™ Style W07 24 in. Orange Enamel Grooved Ductile Iron Coupling

  • Fast #
  • Part #VW240007PE1
  • Item #3037372
  • Manufacturer Part #W240007PE1
4.2 out of 5 Customer Rating
Brand image
Victaulic

AGS™ Style W07 24 in. Orange Enamel Grooved Ductile Iron Coupling

  • Fast #
  • Part #VW240007PE1
  • Item #3037372
  • Manufacturer Part #W240007PE1
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 19
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Angled bolt pad provides rigidity
  • Sizes from 1 – 12"
  • Pressures up to 750 psi / 5171 kPa / 52 bar
  • For sizes 14 – 50" , download publication 20.02 for information on AGS Style W07
  • The Style W07 coupling is mounted onto an external ring utilizing a patented AGS groove profile
  • Requires Certification

Specifications

ANSI:
ANSI 61
ASTM:
ASTM A-449, ASTM A-536 Grade 65-45-12, ASTM A-563 Grade B, ASTM A-563M Class 9, ASTM B-633 ZN/FE5
Application:
Residential
Coating:
Orange Enamel
Collection:
AGS™ Style W07
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
FM Approved:
No
Fitting Size 1:
24 in
Fitting Size 2:
24 in
Fitting Sizes:
24 in
Fitting Type:
Coupling
ISO:
ISO 898-1 Class 8.8, ISO 898-1 Class 9.8
Length:
5 in
Material:
Ductile Iron, Rubber
Material Type:
EPDM
NSF:
NSF 61
NSF Certified:
Yes
Pressure - High:
365
Proposition 65:
WARNING: The external painted surfaces of these products can expose you to trace amounts of chemicals, including BBP, which are known to the State of California to cause birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov.
UL Listed:
No
UPC:
688304879197
Weight:
116 lb