This product requires certification to purchase.

10 in. Enamel Painted Grooved Coupling With Forged Steel

Victaulic

FireLock™ 10 in. Enamel Painted Grooved Coupling With Forged Steel

  • Fast #
  • Part #VC10009VPE0
  • Item #11413485
  • Manufacturer Part #C10009VPE0
3.2 out of 5 Customer Rating
Brand image
Victaulic

FireLock™ 10 in. Enamel Painted Grooved Coupling With Forged Steel

  • Fast #
  • Part #VC10009VPE0
  • Item #11413485
  • Manufacturer Part #C10009VPE0
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Designed to provide a rigid pipe joint in sprinkler piping systems
  • Sizes from 1¼ – 12? | DN32 – DN300
  • Pressures up to 365 psi | 2517 kPa | 25 bar
  • Requires Certification

Specifications

Collection:
FireLock™
UPC:
195150567067