This product requires certification to purchase.

1/2 in. 200F 5.6K Pendent and Standard Response Sprinkler Head in Chrome Plated

Victaulic

FireLock™ Model V2707 1/2 in. 200F 5.6K Pendent and Standard Response Sprinkler Head in Chrome Plated

  • Fast #
  • Part #VS271BFS420
  • Item #1160629
  • Manufacturer Part #S271BFS420
4.2 out of 5 Customer Rating
Brand image
Victaulic

FireLock™ Model V2707 1/2 in. 200F 5.6K Pendent and Standard Response Sprinkler Head in Chrome Plated

  • Fast #
  • Part #VS271BFS420
  • Item #1160629
  • Manufacturer Part #S271BFS420
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Dry light
  • Ordinary
  • Extra
  • Storage K5.6
  • S.I.16.1 pendent standard response 3/4″
  • 25 mm NPT, approved temperature ratings: 135°, 155°, 200°, 286° (F) 57°, 68°, 93°,141°(C) cULus, FM Brass, Chrome, White, Black, Custom, VC-250 175 psi
  • 12 bar wrenches: V36
  • Requires Certification
Dimensions & Measurements
End Connection 1
MPT
End Connections
MPT
Height
2-3/8 in
K-Factor
5.6
Length
2-3/8 in
Pressure - Maximum
500 psi
Size
2-3/8 in x 1 in
Thread Size
1/2 in
Weight
0.2 lb
Width
1 in
Characteristics & Features
Coating
Painted
Collection
FireLock™ Model V2707
Color Finish Category
Chromes
Color Finish Name
Chrome
Installation Type
Ceiling Mount
Material
Bronze, Brass, Ductile Iron, Nickel Alloy, Plastic, Stainless Steel
Material Type
Beryllium, PTFE
Opening Size
1 in
Warranty & Product Information
Application
Commercial
FM Approved
Yes
Product Type
Pendant, Standard Response
UL Listed
Yes
UPC
688304287046