This product requires certification to purchase.

18 in. Orange Enamel Grooved 2-Piece Coupling

Victaulic

FireLock™ Style 77 18 in. Orange Enamel Grooved 2-Piece Coupling

  • Fast #
  • Part #VL180M77PE0
  • Item #4272906
  • Manufacturer Part #L180M77PE0
3.7 out of 5 Customer Rating
Brand image
Victaulic

FireLock™ Style 77 18 in. Orange Enamel Grooved 2-Piece Coupling

  • Fast #
  • Part #VL180M77PE0
  • Item #4272906
  • Manufacturer Part #L180M77PE0
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Provides a flexible pipe joint which allows for expansion, contraction and deflection
  • Gasket: Grade "E" EPDM
  • Cross-ribbed construction to provide a strong component for pressure piping systems
  • Offered in a two piece housing design
  • All sizes are provided with plated bolts and nuts
  • Galvanized and stainless steel housings are also available
  • Effective stress relief and vibration
  • Requires Certification
Dimensions & Measurements
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
Fitting Size 1
18 in
Fitting Size 2
18 in
Fitting Sizes
18 in
Length
25 in
Pressure - Maximum
300 psi
Weight
64.1 lb
Characteristics & Features
Coating
Orange Enamel
Collection
FireLock™ Style 77
Fitting Type
Coupling
Material
Ductile Iron
Proposition 65
WARNING: The external painted surfaces of these products can expose you to trace amounts of chemicals, including BBP, which are known to the State of California to cause birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov.
Electrical & Operational Information
Maximum Temperature
230
Warranty & Product Information
ANSI
ANSI 61, ANSI 372
ASTM
ASTM A-536
FM Approved
Yes
NSF
NSF 61, NSF 372
NSF Certified
Yes
UL Listed
Yes
UPC
883481064842