This product requires certification to purchase.

3/4 in. 200F 11.2K Pendent Sprinkler and Quick Response Sprinkler Head in Chrome Plated

Victaulic

FireLock™ Model V3412 3/4 in. 200F 11.2K Pendent Sprinkler and Quick Response Sprinkler Head in Chrome Plated

  • Fast #
  • Part #VS342GFQ620
  • Item #1160207
  • Manufacturer Part #S342GFQ620
5 out of 5 Customer Rating
Brand image
Victaulic

FireLock™ Model V3412 3/4 in. 200F 11.2K Pendent Sprinkler and Quick Response Sprinkler Head in Chrome Plated

  • Fast #
  • Part #VS342GFQ620
  • Item #1160207
  • Manufacturer Part #S342GFQ620
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Extended coverage light hazard K14.0
  • S.I.20.2 pendent quick response 3/4?
  • 20 mm NPT, approved temperature ratings: 135°, 155°, 175°, 200° (F) 57°, 68°, 79°, 93° (C) cULus, FM Brass, Chrome, White, Black, Custom, VC-250 175 psi
  • 12 bar wrenches: V34
  • Requires Certification
Dimensions & Measurements
End Connection 1
MPT
End Connections
MPT
Height
2-1/2 in
K-Factor
11.2
Pressure - Maximum
500 psi
Size
1-3/8 in x 2-1/2 in
Thread Size
3/4 in
Weight
0.28 lb
Characteristics & Features
Collection
FireLock™ Model V3412
Color Finish Category
Chromes
Color Finish Name
Chrome
Installation Type
Ceiling Mount
Material
Brass, Bronze, Nickel Alloy, Stainless Steel
Material Type
Beryllium
Opening Size
1-3/8 in
Warranty & Product Information
Application
Commercial
FM Approved
Yes
Product Type
Pendant, Quick Response
UL Listed
Yes
UPC
688304290688