This product requires certification to purchase.

1 in. Grooved Hot Dipped Galvanized Ductile Iron Tee

Victaulic

FireLock™ Installation-Ready™ Style 102 1 in. Grooved Hot Dipped Galvanized Ductile Iron Tee

  • Fast #
  • Part #VF010102GE0
  • Item #9426395
  • Manufacturer Part #F010102GE0
5 out of 5 Customer Rating
Brand image
Victaulic

FireLock™ Installation-Ready™ Style 102 1 in. Grooved Hot Dipped Galvanized Ductile Iron Tee

  • Fast #
  • Part #VF010102GE0
  • Item #9426395
  • Manufacturer Part #F010102GE0
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Convenience of a one-piece fitting with the dependability of the Firelock EZ™ style 009N rigid coupling
  • Up to 4 times faster to install than traditional couplings and fittings
  • Up to 10 times faster to install than threading
  • Fittings available from 1-1/4 in. – 2-1/2 in./32 – 65 mm, and 76.1 mm
  • Requires Certification
Dimensions & Measurements
End Connection 1
Grooved
End Connection 2
Grooved
End Connection 3
Grooved
End Connections
Grooved
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Size 3
1 in
Fitting Sizes
1 in
Characteristics & Features
Coating
Hot Dipped Galvanized
Collection
FireLock™ Installation-Ready™ Style 102
Fitting Type
Straight, Tee
Material
Ductile Iron
Warranty & Product Information
Application
Schedule 10 Carbon Steel Pipe, Schedule 40 Carbon Steel Pipe
ASTM
ASTM A-449, ASTM A-536 Grade 65-45-12, ASTM A-563 Grade B, ASTM A-563M Class 9, ASTM B-633
FM Approved
Yes
ISO
ISO 898-1 Class 9.8
NSF Certified
No
UL Listed
Yes
UPC
883481659154