This product requires certification to purchase.

2-1/2 in. Galvanized Ductile Iron Tee

Victaulic

FireLock™ Installation-Ready™ Style 102 2-1/2 in. Galvanized Ductile Iron Tee

  • Fast #
  • Part #VF024102GE0-NR
  • Item #7043674
  • Manufacturer Part #F024102GE0
4.8 out of 5 Customer Rating
Brand image
Victaulic

FireLock™ Installation-Ready™ Style 102 2-1/2 in. Galvanized Ductile Iron Tee

  • Fast #
  • Part #VF024102GE0-NR
  • Item #7043674
  • Manufacturer Part #F024102GE0
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Available sizes: 1?
  • DN25 Pressures up to 365 psi
  • 2517 kPa
  • 25 bar
  • Requires Certification
Dimensions & Measurements
End Connection 1
Grooved
End Connection 2
Grooved
End Connection 3
Grooved
End Connections
Grooved
Fitting Size 1
2-1/2 in
Fitting Size 2
2-1/2 in
Fitting Size 3
2-1/2 in
Fitting Sizes
2-1/2 in
Characteristics & Features
Coating
Hot Dipped Galvanized
Collection
FireLock™ Installation-Ready™ Style 102
Fitting Type
Straight, Tee
Material
Ductile Iron
Warranty & Product Information
Application
Commercial, Industrial
ASTM
ASTM A-449, ASTM A-536 Grade 65-45-12, ASTM A-563 Grade B, ASTM A-563M Class 9, ASTM B-633
FM Approved
Yes
ISO
ISO 898-1 Class 9.8
NSF Certified
No
UL Listed
Yes
UPC
883481528184