This product requires certification to purchase.

1/2 in. 155F 5.6K Standard Response and Upright Sprinkler Head in Brass

Victaulic

FireLock™ Model V2703 1/2 in. 155F 5.6K Standard Response and Upright Sprinkler Head in Brass

  • Fast #
  • Part #VDOMS271ACS410
  • Item #4126554
  • Manufacturer Part #S271ACS410
3.4 out of 5 Customer Rating
Brand image
Victaulic

FireLock™ Model V2703 1/2 in. 155F 5.6K Standard Response and Upright Sprinkler Head in Brass

  • Fast #
  • Part #VDOMS271ACS410
  • Item #4126554
  • Manufacturer Part #S271ACS410
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Storage light
  • Ordinary
  • Extra
  • Storage K11.2
  • S.I.16.1 upright standard response 3/4?
  • 20 mm NPT, approved temperature ratings: 135°, 155°, 175°, 200°, 286° (F) 57°, 68°, 79°, 93°, 141° (C) cULus, FM, GOST Brass, Chrome, White, VC-250 175 psi
  • 12 bar wrenches: V27, V38
  • Requires Certification
Dimensions & Measurements
End Connection 1
MPT
End Connections
MPT
K-Factor
5.6
Length
2-3/8 in
Pressure - Maximum
500 psi
Thread Size
1/2 in
Weight
0.17 lb
Width
1-7/16 in
Characteristics & Features
Collection
FireLock™ Model V2703
Color Finish Category
Brass Tones
Color Finish Name
Brass
Material
Brass, Bronze, Ductile Iron, Nickel Alloy, Plastic, Stainless Steel
Material Type
Beryllium, PTFE
Opening Size
1-7/16 in
Warranty & Product Information
Application
Commercial
FM Approved
Yes
Origin
Domestic
Product Type
Standard Response, Upright
UL Listed
Yes