This product requires certification to purchase.

1/2 in. 200F 5.6K Pendent and Standard Response Sprinkler Head in Brass

Victaulic

FireLock™ Model V2707 1/2 in. 200F 5.6K Pendent and Standard Response Sprinkler Head in Brass

  • Fast #
  • Part #VDOMS271BFS410
  • Item #4126506
  • Manufacturer Part #S271BFS410
3.1 out of 5 Customer Rating
Brand image
Victaulic

FireLock™ Model V2707 1/2 in. 200F 5.6K Pendent and Standard Response Sprinkler Head in Brass

  • Fast #
  • Part #VDOMS271BFS410
  • Item #4126506
  • Manufacturer Part #S271BFS410
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Dry light
  • Ordinary
  • Extra
  • Storage K5.6
  • S.I.8.1 pendent standard response 1?
  • 25 mm NPT, approved temperature ratings: 135°, 155°, 200°, 286° (F) 57°, 68°, 93°,141°(C) cULus, FM Brass, Chrome, White, Black, Custom, VC-250 175 psi
  • 12 bar wrenches: V36
  • Requires Certification
Dimensions & Measurements
End Connection 1
MPT
End Connections
MPT
K-Factor
5.6
Length
2-3/8 in
Pressure - Maximum
500 psi
Thread Size
1/2 in
Weight
0.2 lb
Characteristics & Features
Collection
FireLock™ Model V2707
Color Finish Category
Brass Tones
Color Finish Name
Brass
Installation Type
Ceiling Mount
Material
Brass, Bronze, Ductile Iron, Nickel Alloy, Plastic, Stainless Steel
Material Type
Beryllium, PTFE
Opening Size
2-15/16 in
Warranty & Product Information
Application
Commercial
FM Approved
Yes
Product Type
Pendant, Standard Response
UL Listed
Yes