This product requires certification to purchase.

V2707 1/2 White V27 286 SR Pendent Sprinkler Head 5.6K

Victaulic

FireLock™ Model V2707 V2707 1/2 White V27 286 SR Pendent Sprinkler Head 5.6K

  • Fast #
  • Part #VS271BJS440
  • Item #1161297
  • Manufacturer Part #S271BJS440
3.4 out of 5 Customer Rating
Brand image
Victaulic

FireLock™ Model V2707 V2707 1/2 White V27 286 SR Pendent Sprinkler Head 5.6K

  • Fast #
  • Part #VS271BJS440
  • Item #1161297
  • Manufacturer Part #S271BJS440
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Dry light
  • Ordinary
  • Extra
  • Storage K5.6
  • S.I.16.1 pendent standard response 3/4?
  • 25 mm NPT 135°, 155°, 200°, 286° (F) 57°, 68°, 93°,141°(C) cULus, FM Brass, Chrome, White, Black, Custom, VC-250 175 psi
  • 12 bar wrenches: V36
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
MPT
End Connections
MPT
K-Factor
5.6
Pressure - Maximum
500 psi
Size
2-3/8 in x 1 in
Thread Size
1/2 in
Weight
0.2 lb
Characteristics & Features
Coating
Painted
Collection
FireLock™ Model V2707
Color Finish Category
Whites
Color Finish Name
White
Installation Type
Ceiling Mount
Material
Bronze, Brass, Ductile Iron, Nickel Alloy, Plastic, Stainless Steel
Material Type
Beryllium, PTFE
Opening Size
1 in
Warranty & Product Information
Application
Commercial
FM Approved
Yes
Product Type
Pendant, Standard Response
UL Listed
Yes
UPC
688304287305