This product requires certification to purchase.

1/2 in. 286F 5.6K Horizontal Sidewall and Quick Response Sprinkler Head in Plain Brass

Victaulic

FireLock™ Model V2710 1/2 in. 286F 5.6K Horizontal Sidewall and Quick Response Sprinkler Head in Plain Brass

  • Fast #
  • Part #VS271CJQ410
  • Item #1160294
  • Manufacturer Part #S271CJQ410
5 out of 5 Customer Rating
Brand image
Victaulic

FireLock™ Model V2710 1/2 in. 286F 5.6K Horizontal Sidewall and Quick Response Sprinkler Head in Plain Brass

  • Fast #
  • Part #VS271CJQ410
  • Item #1160294
  • Manufacturer Part #S271CJQ410
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Commercial Light
  • Ordinary
  • Extra
  • Storage K8.0
  • S.I.11.5 Horizontal Sidewall Quick Response 3/4″
  • 20 mm NPT, Approved Temperature Ratings: 135°, 155°, 175°, 200°, 286° (F) 57°, 68°, 79°, 93°, 141° (C) cULus, GOST Brass, Chrome, White, Black, Custom, VC-250 175 psi
  • 12 bar Wrench: V34
  • Requires Certification
Dimensions & Measurements
End Connection 1
MPT
End Connections
MPT
Height
3 in
K-Factor
5.6
Pressure - Maximum
500 psi
Size
3 in x 1-1/4 in
Thread Size
1/2 in
Weight
0.17 lb
Characteristics & Features
Collection
FireLock™ Model V2710
Color Finish Category
Brass Tones
Color Finish Name
Plain Brass
Material
Nickel, Bronze, Die Cast Brass, Stainless Steel, Plastic
Material Type
Beryllium, CPVC, PVC
Opening Size
1-1/4 in
Electrical & Operational Information
Maximum Temperature
286
Warranty & Product Information
Application
Commercial
FM Approved
Yes
Product Type
Horizontal Sidewall, Quick Response
UL Listed
Yes
UPC
688304288043