This product requires certification to purchase.

1/2 in. 155F 4.2K Horizontal Sidewall Sprinkler Head in White

Victaulic

FireLock™ Model V2738 1/2 in. 155F 4.2K Horizontal Sidewall Sprinkler Head in White

  • Fast #
  • Part #VDOMS271LCQA41
  • Item #4926622
  • Manufacturer Part #S271LCQA41
4.8 out of 5 Customer Rating
Brand image
Victaulic

FireLock™ Model V2738 1/2 in. 155F 4.2K Horizontal Sidewall Sprinkler Head in White

  • Fast #
  • Part #VDOMS271LCQA41
  • Item #4926622
  • Manufacturer Part #S271LCQA41
4.8 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Residential K5.6
  • S.I.8.1 horizontal sidewall quick response 1/2?
  • 15 mm NPT, approved temperature ratings: 155°, 175° (F) 68°, 79° (C) cULus Brass, Chrome, White, Custom, VC-250 175 psi
  • 12 bar wrench: V27, 27-2
  • Requires Certification
Dimensions & Measurements
End Connection 1
MPT
End Connections
MPT
Height
2-3/4 in
K-Factor
4.2
Length
3 in
Pressure - Maximum
500 psi
Size
3 in x 1-5/8 in
Thread Size
1/2 in
Weight
0.24 lb
Width
1-5/8 in
Characteristics & Features
Collection
FireLock™ Model V2738
Color Finish Category
Whites
Color Finish Name
White
Installation Type
Horizontal Mount
Material
Bronze, Die Cast Brass, Ductile Iron, Glass, Nickel Alloy, Plastic, Stainless Steel
Material Type
Beryllium, PTFE
Warranty & Product Information
Application
Commercial, Residential
FM Approved
Yes
Origin
Domestic
Product Type
Horizontal Sidewall
UL Listed
Yes