This product requires certification to purchase.

1/2 in. 155F 4.2K Horizontal Sidewall Sprinkler Head in White

Victaulic

FireLock™ Model V2738 1/2 in. 155F 4.2K Horizontal Sidewall Sprinkler Head in White

  • Fast #
  • Part #VS271LCQA41
  • Item #2150704
  • Manufacturer Part #S271LCQA41
4.6 out of 5 Customer Rating
Brand image
Victaulic

FireLock™ Model V2738 1/2 in. 155F 4.2K Horizontal Sidewall Sprinkler Head in White

  • Fast #
  • Part #VS271LCQA41
  • Item #2150704
  • Manufacturer Part #S271LCQA41
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Residential K5.6
  • S.I.6.0 horizontal sidewall quick response 1/2″
  • 15 mm NPT, approved temperature ratings: 155°, 175° (F) 68°, 79° (C) cULus Brass, Chrome, White, Black, Custom, VC-250 175 psi
  • 12 bar wrench: V27, 27-2
  • The model V2738 is UL listed for use under smooth flat horizontal ceilings and sloped ceilings up to and including 8/12 pitch
  • Requires Certification
Dimensions & Measurements
End Connection 1
MPT
End Connections
MPT
Height
2-3/4 in
K-Factor
4.2
Length
2-3/4 in
Pressure - Maximum
500 psi
Size
3 in x 1-5/8 in
Thread Size
1/2 in
Weight
0.21 lb
Width
1-5/8 in
Characteristics & Features
Coating
Enamel, Painted
Collection
FireLock™ Model V2738
Color Finish Category
Whites
Color Finish Name
White
Installation Type
Wall Mount
Material
Bronze, Brass, Ductile Iron, Nickel Alloy, Plastic, Stainless Steel
Material Type
Beryllium, PTFE
Opening Size
1-5/8 in
Warranty & Product Information
Application
Commercial, Residential
FM Approved
No
Product Type
Horizontal Sidewall
UL Listed
Yes
UPC
688304811135