This product requires certification to purchase.

1/2 in. 155F 5.6K Horizontal Sidewall and Quick Response Sprinkler Head in White

Victaulic

FireLock™ Model V2744 1/2 in. 155F 5.6K Horizontal Sidewall and Quick Response Sprinkler Head in White

  • Fast #
  • Part #VS271LCQ440
  • Item #7305589
  • Manufacturer Part #S271LCQ440
4.4 out of 5 Customer Rating
Brand image
Victaulic

FireLock™ Model V2744 1/2 in. 155F 5.6K Horizontal Sidewall and Quick Response Sprinkler Head in White

  • Fast #
  • Part #VS271LCQ440
  • Item #7305589
  • Manufacturer Part #S271LCQ440
4.4 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 100
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Residential
  • Requires Certification
Dimensions & Measurements
End Connection 1
MPT
End Connections
MPT
Height
3-1/8 in
K-Factor
5.6
Pressure - Maximum
500 psi
Size
3-1/8 in x 1-11/16 in
Thread Size
1/2 in
Weight
0.20 lb
Characteristics & Features
Collection
FireLock™ Model V2744
Color Finish Category
Whites
Color Finish Name
White
Installation Type
Wall Mount
Material
Bronze, Brass, Ductile Iron, Nickel Alloy, Plastic, Stainless Steel
Material Type
Beryllium, PTFE
Opening Size
1-11/16 in
Warranty & Product Information
Application
Commercial, Residential
FM Approved
No
Product Type
Horizontal Sidewall, Pendant, Quick Response
UL Listed
Yes