This product requires certification to purchase.

3/4 in. 155F 11.2K Quick Response Sprinkler Head in Chrome Plated

Victaulic

FireLock™ Model V34 3/4 in. 155F 11.2K Quick Response Sprinkler Head in Chrome Plated

  • Fast #
  • Part #VDOMS342GCQ620
  • Item #4126787
  • Manufacturer Part #S342GCQ620
5 out of 5 Customer Rating
Brand image
Victaulic

FireLock™ Model V34 3/4 in. 155F 11.2K Quick Response Sprinkler Head in Chrome Plated

  • Fast #
  • Part #VDOMS342GCQ620
  • Item #4126787
  • Manufacturer Part #S342GCQ620
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Extended Coverage Light Hazard K14.0
  • S.I.20.2 Pendent Quick Response 3/4?
  • 20 mm NPT, Approved Temperature Ratings: 135°, 155°, 175°, 200° (F) 57°, 68°, 79°, 93° (C) cULus, FM Brass, Chrome, White, Black, Custom, VC-250 175 psi
  • 12 bar Wrenches: V34
  • Requires Certification
Dimensions & Measurements
End Connection 1
MPT
End Connections
MPT
Height
2-1/2 in
K-Factor
11.2
Pressure - Maximum
500 psi
Thread Size
3/4 in
Weight
0.28 lb
Characteristics & Features
Collection
FireLock™ Model V34
Color Finish Category
Chromes
Color Finish Name
Chrome
Installation Type
Ceiling Mount
Material
Nickel, Brass, Bronze, Ductile Iron, Stainless Steel
Material Type
Beryllium
Opening Size
1-3/8 in
Electrical & Operational Information
Maximum Temperature
155
Warranty & Product Information
Application
Commercial
FM Approved
Yes
Origin
Domestic
Product Type
Quick Response
UL Listed
Yes