This product requires certification to purchase.

3/4 in. 200F 8K Standard Response and Upright Sprinkler Head in Brass

Victaulic

FireLock™ Model V3401 3/4 in. 200F 8K Standard Response and Upright Sprinkler Head in Brass

  • Fast #
  • Part #VDOMS342AFS510
  • Item #4126164
  • Manufacturer Part #S342AFS510
3.1 out of 5 Customer Rating
Brand image
Victaulic

FireLock™ Model V3401 3/4 in. 200F 8K Standard Response and Upright Sprinkler Head in Brass

  • Fast #
  • Part #VDOMS342AFS510
  • Item #4126164
  • Manufacturer Part #S342AFS510
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Storage light
  • Ordinary
  • Extra
  • Storage K11.2
  • S.I.16.1 upright standard response 3/4?
  • 20 mm NPT, approved temperature ratings: 135°, 155°, 175°, 200°, 286° (F) 57°, 68°, 79°, 93°, 141° (C) cULus, FM, GOST Brass, Chrome, White, VC-250 175 psi
  • 12 bar wrenches: V27, V38
  • Requires Certification
Dimensions & Measurements
End Connection 1
MPT
End Connections
MPT
Height
2-1/2 in
K-Factor
8
Pressure - Maximum
500 psi
Thread Size
3/4 in
Weight
0.19 lb
Characteristics & Features
Collection
FireLock™ Model V3401
Color Finish Category
Brass Tones
Color Finish Name
Brass
Material
Brass, Bronze, Ductile Iron, Nickel Alloy, Plastic, Stainless Steel
Material Type
Beryllium, PTFE
Opening Size
1-7/16 in
Warranty & Product Information
Application
Commercial
FM Approved
Yes
Origin
Domestic
Product Type
Standard Response, Upright
UL Listed
Yes