This product requires certification to purchase.

3/4 in. 286F 8K Standard Response and Upright Sprinkler Head in Chrome Plated

Victaulic

FireLock™ Model V3401 3/4 in. 286F 8K Standard Response and Upright Sprinkler Head in Chrome Plated

  • Fast #
  • Part #VS342AJS520
  • Item #1160692
  • Manufacturer Part #S342AJS520
4.2 out of 5 Customer Rating
Brand image
Victaulic

FireLock™ Model V3401 3/4 in. 286F 8K Standard Response and Upright Sprinkler Head in Chrome Plated

  • Fast #
  • Part #VS342AJS520
  • Item #1160692
  • Manufacturer Part #S342AJS520
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Storage light
  • Ordinary
  • Extra
  • Storage K11.2
  • S.I.16.1 upright quick response 3/4?
  • 20 mm NPT, approved temperature ratings: 135°, 155°, 175°, 200°, 286° (F) 57°, 68°, 79°, 93°, 141° (C) cULus, FM, GOST Brass, Chrome, White, VC-250 175 psi
  • 12 bar wrenches: V27, V38
  • Requires Certification
Dimensions & Measurements
End Connection 1
MPT
End Connections
MPT
Height
2-1/2 in
K-Factor
8
Pressure - Maximum
500 psi
Size
2-1/2 in x 1-7/16 in
Thread Size
3/4 in
Weight
0.28 lb
Characteristics & Features
Collection
FireLock™ Model V3401
Color Finish Category
Chromes
Color Finish Name
Chrome
Material
Brass, Bronze, Nickel Alloy, Plastic, Stainless Steel
Material Type
Beryllium, PTFE
Opening Size
1-7/16 in
Warranty & Product Information
Application
Commercial
FM Approved
Yes
Product Type
Standard Coverage, Standard Response, Upright
UL Listed
Yes
UPC
688304289385